https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-K1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTd8aW1hZ2UvanBlZ3xhR1F6TDJoak9TOHhNREl5T0RrNU5qQXhOREV4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmU3pGZk16QXdlRE13TUM1cWNHY3w1ZjU4ZDZhM2NlMWJkNDRhN2E4YmZiYmU4ZmQ2YmUxOWVkYWRhMjEzYzQwY2Y4MTBjOGM0MDA5ZDk2MGUyODIx
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-K1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTd8aW1hZ2UvanBlZ3xhR1F6TDJoak9TOHhNREl5T0RrNU5qQXhOREV4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmU3pGZk16QXdlRE13TUM1cWNHY3w1ZjU4ZDZhM2NlMWJkNDRhN2E4YmZiYmU4ZmQ2YmUxOWVkYWRhMjEzYzQwY2Y4MTBjOGM0MDA5ZDk2MGUyODIx
TSUBAKI
TSUBAKI
RS40-1-K1-CL
TSUBAKI TSUBAKI
Description
RS40-1-K1-CL CHAIN CONNECTING LINK ; 0.5IN PITCH 0.5IN LG CS 0.312IN DIA
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40K1CL
BDI #
906043
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS40-1-K1-CL/p/906043
Your Price
$ 8.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
0097039192233
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With K1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

