https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
DIAMOND CHAIN
DIAMOND CHAIN
RSC-06B-2R-10FT ; D0144
DIAMOND CHAIN DIAMOND CHAIN
Description
RSC-06B-2R-10FT ; D0144 RLLR CHAIN ; 10FT/BOX
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
Part #
101954358; RSC-06B-2R-10FT;D0144
BDI #
21485954
Details
185.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-06B-2R-10FT-;-D0144/p/21485954
Your Price
$ 185.40 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.24
EAN
0716647416073
Product Group - BDI
M02290
Chain Size
06B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.54
Long Description
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

