Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RSC-10B-2R-10FT ; D0150 https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
21485905 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

RSC-10B-2R-10FT ; D0150

Description

RSC-10B-2R-10FT ; D0150 RLLR CHAIN ; 10FT/BOX

Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter

Part #

101954364; RSC-10B-2R-10FT;D0150

BDI #
21485905

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

224.23 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 224.23 / box BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.55
EAN
0716647416097
Product Group - BDI
M02290
Chain Size
10B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
1.26
Long Description
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
Roller Width
0.38 Inch | 9.65 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh