Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D6B 5/8X5/8 NKW BE https://www.bdiexpress.com/medias/INDL-JXXXXXX-595935-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTV8aW1hZ2UvanBlZ3xhRFppTDJobVl5OHhNREV3TlRFMk1EVXpNVGs1T0M5SlRrUk1MVXBZV0ZoWVdGaGZOVGsxT1RNMVh6TXdNSGd6TURBdWFuQm58ZjUzYjhkMWQwYTQ5OTlmZmY5YzcwNGQwOWNkMDQ5ZjY0MDdjODNmYTFjZGRlM2Q2NDY2NDE3ZDRhNmExYzQxNw
595589 Mechanical Power Transmission 

TIMKEN LOVEJOY TIMKEN LOVEJOY

D6B 5/8X5/8 NKW BE

Description

D6B 5/8X5/8 NKW BE U-JOINT

Universal Joint; 5/8" X 5/8" Bore; 1" Outer Diameter; 3.38" Length; No Keyway; Steel Material

Part #

68514446036

BDI #
595589

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

146.26 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 146.26 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.208
EAN
0685144460363
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
5/8" X 5/8" Bore; 1" Outer Diameter; 3.38" Length; No Keyway; Steel Material
Long Description
Universal Joint; 5/8" X 5/8" Bore; 1" Outer Diameter; 3.38" Length; No Keyway; Steel Material