Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FCR16-4-4-A https://www.bdiexpress.com/medias/INDXXXXXXXXX-798867-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1MHxpbWFnZS9qcGVnfGFEYzJMMmc1T1M4eE1EYzJPREEzTkRnNU9UUTROaTlKVGtSWVdGaFlXRmhZV0ZoZk56azRPRFkzWHpNd01IZ3pNREF1YW5CbnxiZTA5MjRhOTBlNjc0ZDBiNTM4M2FhYTNkMDU3OTVjZDE2NzA5NDc2OWVjNjkyZjViYzYyODc3OGY0MjBkMmY1
798867 Mechanical Power Transmission 

RULAND RULAND

FCR16-4-4-A

Description

FCR16-4-4-A BEAM COUPLING ; 1/4 X 1/4 BORES 1" OD ALUM

Beam Coupling; Clamp Style Six With 0.250" X 0.250" Bores; 1.000" OD; and 1.500" LG

Part #

FCR16-4-4-A

BDI #
798867

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

104.92 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 104.92 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.045
EAN
0634529008409
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Beam
Product Detail
Beam Coupling
Product Specification
Beam Coupling; Clamp Style Six With 0.250" X 0.250" Bores; 1.000" OD; and 1.500" LG
Long Description
Beam Coupling; Clamp Style Six With 0.250" X 0.250" Bores; 1.000" OD; and 1.500" LG