

DAYTON MANUFACTURING
DAYTON MANUFACTURING
34D658
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
34D658 REEL RACK, 44-3/4 H 22-1/4 W 16-1/4 D (SMARTCATALOG)
FINISH POWDER COATED MATERIAL STEEL OVERALL DEPTH 16 IN OVERALL HEIGHT 45 IN OVERALL WIDTH 22 IN WHOLE UNIT LOAD CAPACITY 300 LB INCLUDES 4 SPOOL BARS FOR MAXIMUM NUMBER OF SPINDLES 4 NUMBER OF SPINDLES 4
Part #
34D658
BDI #
26442138

Details
555.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/34D658/p/26442138
Your Price
$ 555.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
M02182
Long Description
FINISH POWDER COATED MATERIAL STEEL OVERALL DEPTH 16 IN OVERALL HEIGHT 45 IN OVERALL WIDTH 22 IN WHOLE UNIT LOAD CAPACITY 300 LB INCLUDES 4 SPOOL BARS FOR MAXIMUM NUMBER OF SPINDLES 4 NUMBER OF SPINDLES 4