BROWNING
BROWNING
6NSR24X1/4
BROWNING BROWNING
Description
6NSR24X1/4 GEAR RACK ; 14-1/2DEG STEEL
24 DP Pitch; 1/4" Face Width; 1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.208" Pitch Line Backing; 72" Length; Steel
Part #
1234582
BDI #
321948
Details
627.05995521
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6NSR24X1-4/p/321948
Your Price
$ 627.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.658
EAN
0662289217618
Product Group - BDI
M02182
Pitch
24 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
24 DP Pitch; 1/4" Face Width; 1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.208" Pitch Line Backing; 72" Length; Steel
Pitch Line Backing
0.208 Inch | 5.283 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh