Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6NSR4X2 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
321952 Gear Racks 

BROWNING BROWNING

6NSR4X2

Description

6NSR4X2 GEAR RACK ; 4 DP 2" FACE WD

4 DP Pitch; 2" Face Width; 2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 72" Length; Steel

Part #

1234947

BDI #
321952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2046.01370001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,046.01 / each
$ 2,965.86 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
32.46
EAN
0662289157983
Product Group - BDI
M02182
Pitch
4 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
4 DP Pitch; 2" Face Width; 2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
2 Inch | 50.8 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Pitch Line Backing
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh