https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163504-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0NHxpbWFnZS9qcGVnfGFEa3pMMmczWXk4eE1ESTVOakF5TmpZMk1EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOak0xTURSZk16QXdlRE13TUM1cWNHY3xmNTczMDhmZjhlN2VjYjM1MTRjZDA1ZDFkYWI3YzQ0MjVkZWE1ZDFiMWNmMzg1NTQzN2ZhODMyN2EyM2JiYzVi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163504-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0NHxpbWFnZS9qcGVnfGFEa3pMMmczWXk4eE1ESTVOakF5TmpZMk1EZzVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOak0xTURSZk16QXdlRE13TUM1cWNHY3xmNTczMDhmZjhlN2VjYjM1MTRjZDA1ZDFkYWI3YzQ0MjVkZWE1ZDFiMWNmMzg1NTQzN2ZhODMyN2EyM2JiYzVi
W. M. BERG
W. M. BERG
R1-7-G1
W. M. BERG W. M. BERG
Description
R1-7-G1 GEAR RACK ; RECTANGULAR SS
Gear Rack; Rectangular Style; 10.994" Length; 0.05" Pitch; 3" Face Width; 20 Degree Pressure Angle; Stainless Steel
Part #
346-4884
BDI #
25163504
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R1-7-G1/p/25163504
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Rack
Keyword String
Gear
Manufacturer URL
https://www.wmberg.com
Product Detail
Gear Rack
Product Specification
Rectangular Style; 10.994" Length; 0.05" Pitch; 3" Face Width; 20 Degree Pressure Angle; Stainless Steel
Long Description
Gear Rack; Rectangular Style; 10.994" Length; 0.05" Pitch; 3" Face Width; 20 Degree Pressure Angle; Stainless Steel

