B & B MANUFACTURING
B & B MANUFACTURING
R32-18SS
B & B MANUFACTURING B & B MANUFACTURING
Description
R32-18SS GEAR RACK ; 32 PITCH 18" L STAINLESS STEEL
Gear Rack; 32 Diametral Pitch; 20 Degree Pressure Angle; 18" Length; Stainless Steel Material
Part #
R32-18SS
BDI #
22738428
Details
186.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R32-18SS/p/22738428
Your Price
$ 186.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.243
EAN
0195057186880
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Rack
Keyword String
Gear
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.54
Product Detail
Gear Rack
Product Specification
32 Diametral Pitch; 20 Pressure Angle; 18" Length; Stainless Steel Material
Long Description
Gear Rack; 32 Diametral Pitch; 20 Degree Pressure Angle; 18" Length; Stainless Steel Material

