B & B MANUFACTURING
B & B MANUFACTURING
R96-11SS
B & B MANUFACTURING B & B MANUFACTURING
Description
R96-11SS GEAR RACK ; 96 PITCH 11" L STAINLESS STEEL
Gear Rack; 96 Diametral Pitch; 20 Degree Pressure Angle; 11" Length; Stainless Steel Material
Part #
R96-11SS
BDI #
22738440
Details
149.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R96-11SS/p/22738440
Your Price
$ 149.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.079
EAN
0195057186859
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Rack
Keyword String
Gear
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.17
Product Detail
Gear Rack
Product Specification
96 Diametral Pitch; 20 Pressure Angle; 11" Length; Stainless Steel Material
Long Description
Gear Rack; 96 Diametral Pitch; 20 Degree Pressure Angle; 11" Length; Stainless Steel Material

