Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RA10X6 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
610761 Gear Racks 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

RA10X6

Description

RA10X6 RACK GEAR ; 10 DP PITCH 1" FACE WIDTH 1" THK

10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 72" Length; Steel

Part #

RA10X6

BDI #
610761

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

327.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 327.54 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
8.22
EAN
0697950059488
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Manufacturer Item Number
RA10X6
Manufacturer Internal Number
RA10X6
Weight / LBS
18
Long Description
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter
Pitch Line Backing
0.9 Inch | 22.86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh