LINN GEAR
LINN GEAR
RR12FX6
LINN GEAR LINN GEAR
Description
RR12FX6 GEAR RACK ; STEEL
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 72" Length; Steel
Part #
RR12FX6
BDI #
591139
Details
271.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RR12FX6/p/591139
Your Price
$ 271.92 / each
$ 272.00 / each BDIExpress
$ 272.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
2.903
Product Group - BDI
M02182
Pitch
12 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Weight / LBS
6.4
Long Description
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter
Pitch Line Backing
0.417 Inch | 10.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


