LINN GEAR
LINN GEAR
RR3FX4
LINN GEAR LINN GEAR
Description
RR3FX4 GEAR RACK ; STEEL
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Part #
RR3FX4
BDI #
591158
Details
1213.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RR3FX4/p/591158
Your Price
$ 1,213.34 / each
$ 1,214.00 / each BDIExpress
$ 1,214.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
21.773
Product Group - BDI
M02182
Pitch
3 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Weight / LBS
48
Long Description
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Face Width
3 Inch | 76.2 Millimeter
Pitch Line Backing
1.167 Inch | 29.642 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


