LINN GEAR
LINN GEAR
SR6FX4
LINN GEAR LINN GEAR
Description
SR6FX4 GEAR RACK ; STEEL
6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 48" Length; Steel
Part #
SR6FX4
BDI #
591152

Details
446.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/SR6FX4/p/591152
Your Price
$ 446.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
7.712
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Weight / LBS
27
Long Description
6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 48" Length; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Pitch Line Backing
1.333 Inch | 33.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh