MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TR20X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TR20X4 RACK GEAR ; 20PA 3/8"X3/8"X4'
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 20 Degree Pressure Angle; 0.325" Pitch Line Backing; 48" Length; Steel
Part #
TR20X4
BDI #
612202
Details
152.11537375
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/TR20X4/p/612202
Your Price
$ 152.12 / each
$ 278.23 / each BDIExpress
$ 278.23 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.763
EAN
0697950059792
Product Group - BDI
M02182
Pitch
20 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
TR20X4
Manufacturer Internal Number
TR20X4
Weight / LBS
1.68
Long Description
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 20 Degree Pressure Angle; 0.325" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
0.325 Inch | 8.255 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Overall Thickness
0.375 Inch | 9.525 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh