https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
LINN GEAR
LINN GEAR
3B30-15
LINN GEAR LINN GEAR
Description
3B30-15 BEVEL GEAR ; STEEL
Bevel Gear; 10" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-7/8" Max Bore; 5" Hub Dia; Straight Tooth; Steel
Part #
3B30-15
BDI #
592121
Details
1697.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/3B30-15/p/592121
Your Price
$ 1,697.44 / each
$ 1,698.00 / each BDIExpress
$ 1,698.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
17.418
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.875
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4 | Optional Hardened Teeth
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
3B30-15
Weight / LBS
38.4
Long Description
Bevel Gear; 10" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-7/8" Max Bore; 5" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
5 Inch | 127 Millimeter
Face Width
1.87 Inch | 47.498 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

