BOSTON GEAR
BOSTON GEAR
G462Y
BOSTON GEAR BOSTON GEAR
Description
G462Y MITER GEAR ; BRASS
Miter Gear; 1/2" Pitch Dia; 32 DP; 0.12" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.41" Hub Dia; Straight Tooth; Brass
Part #
12114
BDI #
162051
Details
39.469227950000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/G462Y/p/162051
Your Price
$ 39.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.005
EAN
0781711121146
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Brass
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/16 | Optional Coniflex Tooth Form
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G462Y
Manufacturer Internal Number
12114
Weight / LBS
0.012
Long Description
Miter Gear; 1/2" Pitch Dia; 32 DP; 0.12" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.41" Hub Dia; Straight Tooth; Brass
Face Width
0.12 Inch | 3.048 Millimeter
Hub Diameter
0.41 Inch | 10.414 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh