BROWNING
BROWNING
YSB5B60-40
BROWNING BROWNING
Description
YSB5B60-40 BEVEL GEAR ; NON-RETURNABLE
Bevel Gear; 12" Pitch Dia; 5 DP; 1.7" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/8" Max Bore; 4" Hub Dia; Straight Tooth; Steel
Part #
1228501
BDI #
321185
Details
1614.307577
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSB5B60-40/p/321185
Your Price
$ 1,614.31 / each
$ 3,186.75 / each BDIExpress
$ 3,186.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
13.698
EAN
0662289305216
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1228501
Long Description
Bevel Gear; 12" Pitch Dia; 5 DP; 1.7" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/8" Max Bore; 4" Hub Dia; Straight Tooth; Steel
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12 Inch | 304.8 Millimeter
Face Width
1.7 Inch | 43.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh