https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzl8aW1hZ2UvanBlZ3xhRE5oTDJnM01pOHhNRE0zTXpjM016WXlNek15Tmk5SlRrUllXRmhIUlVGU1dGaGZRbFpNWDFKVFFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMjFkNmRjNTkzMGMxMzUzMTk1NTNiNjI1Mzg2OTVhZDBlMmM3NzUwZTM0YTA5ZjhmZTkzNjhlMzQyZGIxNjU
BROWNING
BROWNING
YSB8B48-30
BROWNING BROWNING
Description
YSB8B48-30 BEVEL GEAR ; NON-RETURNABLE
Bevel Gear; 6" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-13/16" Max Bore; 2-3/4" Hub Dia; Straight Tooth; Steel
Part #
1228303
BDI #
321202
Details
720.1276408700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSB8B48-30/p/321202
Your Price
$ 720.13 / each
$ 1,421.60 / each BDIExpress
$ 1,421.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.458
EAN
0662289215010
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Manufacturer URL
https://www.regalrexnord.com
Long Description
Bevel Gear; 6" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-13/16" Max Bore; 2-3/4" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
0.84 Inch | 21.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh