Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

321249 Miter and Bevel Gears 

BROWNING BROWNING

YSM12B30

Description

YSM12B30 BEVEL/MITER GEAR

Miter Gear; 2-1/2" Pitch Dia; 12 DP; 0.54" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 7/8" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Steel

Part #

1229228

BDI #
321249

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

183.11998692 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 183.12 / each
$ 361.48 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
EAN
0662289206810
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/8
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229228
Long Description
Miter Gear; 2-1/2" Pitch Dia; 12 DP; 0.54" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 7/8" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Steel
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Face Width
0.54 Inch | 13.716 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh