BROWNING
BROWNING
YSM6B24
BROWNING BROWNING
Description
YSM6B24 BEVEL/MITER GEAR
Miter Gear; 4" Pitch Dia; 6 DP; 0.86" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Max Bore; 3" Hub Dia; Straight Tooth; Steel
Part #
1229350
BDI #
321281
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
472.99535083
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM6B24/p/321281
Your Price
$ 473.00 / each
$ 915.42 / each BDIExpress
$ 915.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.068
EAN
0662289136902
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/4
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229350
Long Description
Miter Gear; 4" Pitch Dia; 6 DP; 0.86" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Max Bore; 3" Hub Dia; Straight Tooth; Steel
Face Width
0.86 Inch | 21.844 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh