BROWNING
BROWNING
YSMS12F15LHX1/2
BROWNING BROWNING
Description
YSMS12F15LHX1/2 BEVEL/MITER GEAR
Spiral Miter Gear; 1/5" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1" Hub Dia; Spiral Tooth; Steel
Part #
1229632
BDI #
321211
Details
264.96613492
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSMS12F15LHX1-2/p/321211
Your Price
$ 264.97 / each
$ 523.06 / each BDIExpress
$ 523.06 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
EAN
0662289207275
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229632
Long Description
Spiral Miter Gear; 1/5" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1" Hub Dia; Spiral Tooth; Steel
Hub Diameter
1 Inch | 25.4 Millimeter
Face Width
0.27 Inch | 6.858 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh