LINN GEAR
LINN GEAR
10CG82
LINN GEAR LINN GEAR
Description
10CG82 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 8.2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 82 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
10CG82
BDI #
591860
Details
366.17535846
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/10CG82/p/591860
Your Price
$ 366.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
6.712
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
82
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
10CG82
Weight / LBS
14.8
Long Description
Change Gear; 1-1/4" Bore; 8.2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 82 Teeth; 14-1/2 Degree Pressure Angle; Steel
Pitch Diameter
8.2 Inch | 208.28 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh