https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
LINN GEAR
LINN GEAR
10FS32
LINN GEAR LINN GEAR
Description
10FS32 SPUR GEAR ; STEEL
Spur Gear; 3.2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
10FS32
BDI #
591262
Details
144.43691276
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/10FS32/p/591262
Your Price
$ 144.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.587
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 3/4 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
10FS32
Weight / LBS
3.5
Long Description
Spur Gear; 3.2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.2 Inch | 81.28 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh