LINN GEAR
LINN GEAR
12CG58
LINN GEAR LINN GEAR
Description
12CG58 CHANGE GEAR ; STEEL
Change Gear; 1" Bore; 4.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 58 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
12CG58
BDI #
591693
Details
184.77844834000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/12CG58/p/591693
Your Price
$ 184.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.678
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
58
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
12CG58
Weight / LBS
3.7
Long Description
Change Gear; 1" Bore; 4.833" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 58 Teeth; 14-1/2 Degree Pressure Angle; Steel
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
4.833 Inch | 122.758 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh