LINN GEAR
LINN GEAR
12CG80
LINN GEAR LINN GEAR
Description
12CG80 CHANGE GEAR ; 1" BORE 6.667" PITCH DIA 12 DP STEEL
Change Gear; 1" Bore; 6.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
12CG80
BDI #
591715
Details
211.65844642000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/12CG80/p/591715
Your Price
$ 211.66 / each
$ 350.00 / each BDIExpress
$ 350.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.265
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Weight / LBS
7.2
Long Description
Change Gear; 1" Bore; 6.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; Steel
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh