LINN GEAR
LINN GEAR
20CG64
LINN GEAR LINN GEAR
Description
20CG64 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 3.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
20CG64
BDI #
591488
Details
119.85076067000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/20CG64/p/591488
Your Price
$ 119.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.376
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
64
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Weight / LBS
0.83
Long Description
Change Gear; 5/8" Bore; 3.2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Steel
Pitch Diameter
3.2 Inch | 81.28 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh