https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
LINN GEAR
LINN GEAR
5FS18
LINN GEAR LINN GEAR
Description
5FS18 SPUR GEAR ; STEEL
Spur Gear; 3.6" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 3" Hub Diameter; Steel
Part #
5FS18
BDI #
591344
Details
216.97844604
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/5FS18/p/591344
Your Price
$ 216.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.721
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 1 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Weight / LBS
6
Long Description
Spur Gear; 3.6" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Max Bore; 3" Hub Diameter; Steel
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.6 Inch | 91.44 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh