Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8FS14 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
591286 Spur and Helical Gears 

LINN GEAR LINN GEAR

8FS14

Description

8FS14 SPUR GEAR ; ROUGH BORE 8 DP PITCH 14 TEETH STEEL

Spur Gear; 1-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 13/16" Max Bore; 1.37" Hub Diameter; Steel

Part #

8FS14

BDI #
591286

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

91.89383959 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 91.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.408
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type B | Minimum Bore 3/4 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
8FS14
Weight / LBS
0.9
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 13/16" Max Bore; 1.37" Hub Diameter; Steel
Hub Diameter
1.37 Inch | 34.798 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh