Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8H12L https://www.bdiexpress.com/medias/INDXXXGEARXX-HEL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMzR8aW1hZ2UvanBlZ3xhREU1TDJoa09DODRPVFkwT1RBMk5qRTBPREUwTG1wd1p3fGNhMTdiNjFjMzVkYmNkZDllZTE5ODQwYjIyNjJjNzc3ZDVjOWEzMGNkMzJjYjA0YmQ2NWFkMDg3ODU5OWZkNGM
591830 Spur and Helical Gears 

LINN GEAR LINN GEAR

8H12L

Description

8H12L HELICAL GEAR ; HARDENED STEEL

Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 1" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth

Part #

8H12L

BDI #
591830

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

145.44922038 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 145.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
Product Group - BDI
M02182
Pitch
8 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type A | 45 Degree Helix Angle | 11.31 Normal Pitch | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
Manufacturer Item Number
8H12L
Weight / LBS
0.4
Long Description
Helical Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 8 Transverse DP; 1" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh