LINN GEAR
LINN GEAR
8H24L
LINN GEAR LINN GEAR
Description
8H24L HELICAL GEAR ; HARDENED STEEL
Helical Gear; 7/8" Bore; 3" Pitch Diameter; 8 Transverse DP; 1" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
8H24L
BDI #
591836
Details
254.29382799
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/8H24L/p/591836
Your Price
$ 254.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
Product Group - BDI
M02182
Pitch
8 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type A | 45 Degree Helix Angle | 11.31 Normal Pitch | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Weight / LBS
1.8
Long Description
Helical Gear; 7/8" Bore; 3" Pitch Diameter; 8 Transverse DP; 1" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh