https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
BOSTON GEAR
BOSTON GEAR
G165
BOSTON GEAR BOSTON GEAR
Description
G165 SPUR GEAR ; 32DP 14T 14.5DEG 7/16" PD
Spur Gear; 7/16" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Part #
09272
BDI #
160859
Details
38.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/G165/p/160859
Your Price
$ 38.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711092729
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G165
Manufacturer Internal Number
09272
Weight / LBS
0.01
Long Description
Spur Gear; 7/16" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Pitch Diameter
0.438 Inch | 11.125 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

