BOSTON GEAR
BOSTON GEAR
GF21
BOSTON GEAR BOSTON GEAR
Description
GF21 CHANGE SPUR GEAR ; STEEL
Change Gear; 1-1/4" Bore; 2.1" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
10178
BDI #
161263
Details
100.56306974
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GF21/p/161263
Your Price
$ 100.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.227
EAN
0781711101780
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF21
Manufacturer Internal Number
10178
Weight / LBS
0.5
Long Description
Change Gear; 1-1/4" Bore; 2.1" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; Steel
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2.1 Inch | 53.34 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh