https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
H24144
BOSTON GEAR BOSTON GEAR
Description
H24144 SPUR GEAR ; 1/2" BORE 6" PITCH DIA 24 DP
Spur Gear; 1/2" Bore; 6" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; 2-1/4" Hub Diameter; Steel
Part #
09628
BDI #
160994
Details
336.13997599000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H24144/p/160994
Your Price
$ 336.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.998
EAN
0781711096284
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Finished Bore
Number of Teeth
144
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H24144
Manufacturer Internal Number
09628
Weight / LBS
2.2
Long Description
Spur Gear; 1/2" Bore; 6" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; 2-1/4" Hub Diameter; Steel
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh