Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H2420 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
160983 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

H2420

Description

H2420 SPUR GEAR ; 5/16" BORE 0.833" PITCH DIA 24 DP

Spur Gear; 5/16" Bore; 0.833" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 0.7" Hub Diameter; Steel

Part #

09606

BDI #
160983

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

55.62 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 55.62 / each BDIExpress
QTY

Inventory

Total: 15

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.028
EAN
0781711096062
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2420
Manufacturer Internal Number
09606
Weight / LBS
0.06
Long Description
Spur Gear; 5/16" Bore; 0.833" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 0.7" Hub Diameter; Steel
Pitch Diameter
0.833 Inch | 21.158 Millimeter
Hub Diameter
0.7 Inch | 17.78 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh