https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
H2472
BOSTON GEAR BOSTON GEAR
Description
H2472 SPUR GEAR ; 1/2" FINISHED BORE 24 DP PITCH 72T
Spur Gear; 1/2" Bore; 3" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Steel
Part #
09622
BDI #
160991
Details
110.58922287
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H2472/p/160991
Your Price
$ 110.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.363
EAN
0781711096222
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Finished Bore
Number of Teeth
72
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2472
Manufacturer Internal Number
09622
Weight / LBS
0.7
Long Description
Spur Gear; 1/2" Bore; 3" Pitch Diameter; 24 DP; 1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Steel
Bore
0.5 Inch | 12.7 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh