

BOSTON GEAR
BOSTON GEAR
H612R
BOSTON GEAR BOSTON GEAR
Description
H612R HELICAL GEAR ; STEEL
Helical Gear; 1" Bore; 2" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Part #
18010
BDI #
164239

Details
247.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H612R/p/164239
Your Price
$ 247.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.341
EAN
0781711180105
Product Group - BDI
M02182
Pitch
6 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H612R
Manufacturer Internal Number
18010
Weight / LBS
0.75
Long Description
Helical Gear; 1" Bore; 2" Pitch Diameter; 6 Transverse DP; 1-1/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Bore
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh