

BOSTON GEAR
BOSTON GEAR
NA18B-3/8
BOSTON GEAR BOSTON GEAR
Description
NA18B-3/8 SPUR GEAR ; STEEL
Spur Gear; 3/8" Bore; 0.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 0.74" Hub Diameter; Steel
Part #
46006
BDI #
169231

Details
62.33560000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NA18B-3-8/p/169231
Your Price
$ 62.34 / each
$ 62.34 / each BDIExpress
$ 62.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.042
EAN
0781711460061
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Keyway and One Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA18B-3/8
Manufacturer Internal Number
46006
Weight / LBS
0.09
Long Description
Spur Gear; 3/8" Bore; 0.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 0.74" Hub Diameter; Steel
Bore
0.375 Inch | 9.525 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
0.9 Inch | 22.86 Millimeter
Hub Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh