https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
NA70
BOSTON GEAR BOSTON GEAR
Description
NA70 SPUR GEAR ; CAST IRON
Spur Gear; 3-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Hub Diameter; Cast Iron
Part #
10216
BDI #
161282
Details
106.43230009000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NA70/p/161282
Your Price
$ 106.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.363
EAN
0781711102169
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
70
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA70
Manufacturer Internal Number
10216
Weight / LBS
0.8
Long Description
Spur Gear; 3-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh