Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NH14B-3/4 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
169319 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

NH14B-3/4

Description

NH14B-3/4 SPUR GEAR ; STEEL

Spur Gear; 3/4" Bore; 1-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; 1.31" Hub Diameter; Steel

Part #

46095

BDI #
169319

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

144.08152817 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 144.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.409
EAN
0781711460955
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NH14B-3/4
Manufacturer Internal Number
46095
Weight / LBS
0.9
Long Description
Spur Gear; 3/4" Bore; 1-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 14-1/2 Degree Pressure Angle; 1.31" Hub Diameter; Steel
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.31 Inch | 33.274 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh