https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
BOSTON GEAR
BOSTON GEAR
NH22 B
BOSTON GEAR BOSTON GEAR
Description
NH22 B SPUR GEAR ; STEEL
Spur Gear; 2-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.31" Hub Diameter; Steel
Part #
09820
BDI #
161090
Details
148.47537401000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NH22-B/p/161090
Your Price
$ 148.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.225
EAN
0781711098202
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
22
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NH22 B
Manufacturer Internal Number
09820
Weight / LBS
2.7
Long Description
Spur Gear; 2-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.31" Hub Diameter; Steel
Hub Diameter
2.31 Inch | 58.674 Millimeter
Pitch Diameter
2.75 Inch | 69.85 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh