https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzl8aW1hZ2UvanBlZ3xhRGN3TDJnNU1pOHhNRFV3TnpBd05qQXhOelUyTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xlYTMyZGY4NTkxZjA3NTRhYWFmMzBiNWE1MzA4OWU3MDM4NTIwOTY4ZGFhMWQ3MTJkYjAxYWJjMWFiZGEzYTU0
BOSTON GEAR
BOSTON GEAR
NJ16B-1 3/16
BOSTON GEAR BOSTON GEAR
Description
NJ16B-1 3/16 SPUR GEAR ; NON RETURNABLE STEEL
Spur Gear; 1-3/16" Bore; 2.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; 2.13" Hub Diameter; Steel
Part #
46118
BDI #
169342
Details
228.10306063000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NJ16B-1-3-16/p/169342
Your Price
$ 228.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.225
EAN
0781711461181
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NJ16B-1 3/16
Manufacturer Internal Number
46118
Weight / LBS
2.7
Long Description
Spur Gear; 1-3/16" Bore; 2.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; 2.13" Hub Diameter; Steel
Pitch Diameter
2.667 Inch | 67.742 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Hub Diameter
2.13 Inch | 54.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh