https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094637-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjR8aW1hZ2UvanBlZ3xhRGcwTDJneVl5OHhNREEzTmpRMU5qazBNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk16ZGZNekF3V0RNd01DNXFjR2N8ZTFjZjY3OTM4MjUzMTFlOWM3Y2JmMWQ1ZTFkZmFhNmYxZGI0N2ZlODVmNTczZjliODU5MDJjMzg3YTdhN2Q2Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094637-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjR8aW1hZ2UvanBlZ3xhRGcwTDJneVl5OHhNREEzTmpRMU5qazBNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk16ZGZNekF3V0RNd01DNXFjR2N8ZTFjZjY3OTM4MjUzMTFlOWM3Y2JmMWQ1ZTFkZmFhNmYxZGI0N2ZlODVmNTczZjliODU5MDJjMzg3YTdhN2Q2Mg
W. M. BERG
W. M. BERG
P20S28-25
W. M. BERG W. M. BERG
Description
P20S28-25 PIN HUB SPUR GEAR ; POR 1.25"PD 25 TEETH
Spur Gear; 1/4" Bore; 1.35" Outside Diameter; 1-1/4" Pitch Diameter; 7/16" Width; 1/2" Hub Diameter; 20 Pitch; 20 Degree Pressure Angle; 25 Teeth; Pin Hub; 303 Stainless Steel Material
Part #
10572882
BDI #
25094637
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/P20S28-25/p/25094637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.02
EAN
0698210423728
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Spur Gear
Product Specification
1/4" Bore; 1.35" Outside Diameter; 1-1/4" Pitch Diameter; 7/16" Width; 1/2" Hub Diameter; 20 Pitch; 20 Degree Pressure Angle; 25 Teeth; Pin Hub; 303 Stainless Steel Material
Long Description
Spur Gear; 1/4" Bore; 1.35" Outside Diameter; 1-1/4" Pitch Diameter; 7/16" Width; 1/2" Hub Diameter; 20 Pitch; 20 Degree Pressure Angle; 25 Teeth; Pin Hub; 303 Stainless Steel Material

