https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099435-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzJ8aW1hZ2UvanBlZ3xhRGt4TDJneE1pOHhNREEzTmpRek5UUTRNRFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrME16VmZNekF3V0RNd01DNXFjR2N8ZGM1YjcwOTg3ZGU4ZDBjYzAzMzI3NTRlNDQ3MWQyYzdmNjY3MTVlN2NmZDFiNTFhNGNhYTBmOTVkNzlhODVkZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099435-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NzJ8aW1hZ2UvanBlZ3xhRGt4TDJneE1pOHhNREEzTmpRek5UUTRNRFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RrME16VmZNekF3V0RNd01DNXFjR2N8ZGM1YjcwOTg3ZGU4ZDBjYzAzMzI3NTRlNDQ3MWQyYzdmNjY3MTVlN2NmZDFiNTFhNGNhYTBmOTVkNzlhODVkZA
W. M. BERG
W. M. BERG
P48S26-105
W. M. BERG W. M. BERG
Description
P48S26-105 SPUR GEAR ; 1/4" BORE 1/8" FACE 20DEG PA 105 TEETH
Spur Gear; 1/4" Bore; 2.229" Outside Diameter; 2-3/16" Pitch Diameter; 3/8" Width; 1/2" Hub Diameter; 48 Pitch; 20 Degree Pressure Angle; 105 Teeth; Pin Hub; 303 Stainless Steel Material
Part #
P48S26-105
BDI #
25099435
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/P48S26-105/p/25099435
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Spur Gear
Product Specification
1/4" Bore; 2.229" Outside Diameter; 2-3/16" Pitch Diameter; 3/8" Width; 1/2" Hub Diameter; 48 Pitch; 20 Degree Pressure Angle; 105 Teeth; Pin Hub; 303 Stainless Steel Material
Long Description
Spur Gear; 1/4" Bore; 2.229" Outside Diameter; 2-3/16" Pitch Diameter; 3/8" Width; 1/2" Hub Diameter; 48 Pitch; 20 Degree Pressure Angle; 105 Teeth; Pin Hub; 303 Stainless Steel Material

