https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985604-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNnxpbWFnZS9qcGVnfGFEQmlMMmczTXk4eE1EYzJOems1T1RRek5EYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTURSZk16QXdlRE13TUM1cWNHY3w5NGRmNzE4Zjg2YWQ4NjAxNjZiNTlmNmJiYzNlNzNjMTI0OTc4YjhkYjBkMjRkNzU2ZWNmZjMyODcyN2ZjYTFi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985604-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNnxpbWFnZS9qcGVnfGFEQmlMMmczTXk4eE1EYzJOems1T1RRek5EYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFUyTURSZk16QXdlRE13TUM1cWNHY3w5NGRmNzE4Zjg2YWQ4NjAxNjZiNTlmNmJiYzNlNzNjMTI0OTc4YjhkYjBkMjRkNzU2ZWNmZjMyODcyN2ZjYTFi
W. M. BERG
W. M. BERG
P64S10-64
W. M. BERG W. M. BERG
Description
P64S10-64 SPUR GEAR
Spur Gear; 64 Teeth; 1" Pitch; 1-1/32" Outside Diameter; 14-1/2 Deg Pressure Angle; 5/16" Hub Diameter; Stainless Steel Material
Part #
P64S10-64
BDI #
24985604
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/P64S10-64/p/24985604
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Spur Gear
Product Specification
64 Teeth; 1" Pitch; 1.031" Outside Diameter; 14-1/2 Deg Pressure Angle; 5/16" Hub Diameter; Stainless Steel Material
Long Description
Spur Gear; 64 Teeth; 1" Pitch; 1-1/32" Outside Diameter; 14-1/2 Deg Pressure Angle; 5/16" Hub Diameter; Stainless Steel Material
