https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcyTDJneU9TOHhNRFV3TnpJMU1qRXdOVEkwTmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZTRUpmVTFSTVh6TXdNSGd6TURBdWFuQm58OTY5MmE1NjExMGZmZTAzMWRlOGNiZmJiMWRhMTU3Yjg4NzNlNTc3YWQyN2ZiMzBmNTJhOGFjYjI4OWUwMWYyOQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1213
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1213 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1.083" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 13/16" Hub Diameter; Steel
Part #
S1213
BDI #
611577
Details
38.47845879
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1213/p/611577
Your Price
$ 38.48 / each
$ 61.32 / each BDIExpress
$ 61.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.091
EAN
0697950056722
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
13
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1213
Weight / LBS
0.2
Long Description
Spur Gear; 1.083" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 13/16" Hub Diameter; Steel
Hub Diameter
0.813 Inch | 20.65 Millimeter
Pitch Diameter
1.083 Inch | 27.508 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh