https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTR8aW1hZ2UvanBlZ3xhREZtTDJoaVppOHhNREk1TXpRMk5UWTBOVEE0Tmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OGMyYTRiM2RmYWRiMDc3NzkzM2UxNTE5YzAzMDRiYWI2NjUxMzM3YTg5Y2M5YTI2NGZhMjBkNzYzZDY3MTFm
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTR8aW1hZ2UvanBlZ3xhREZtTDJoaVppOHhNREk1TXpRMk5UWTBOVEE0Tmk5SlRrUllXRmhIUlVGU1dGaGZVMUJWVWw5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OGMyYTRiM2RmYWRiMDc3NzkzM2UxNTE5YzAzMDRiYWI2NjUxMzM3YTg5Y2M5YTI2NGZhMjBkNzYzZDY3MTFm
BOSTON GEAR
BOSTON GEAR
S2412
BOSTON GEAR BOSTON GEAR
Description
S2412 SPUR GEAR ; 24DP 12T 14.5DEG PA 1/2" DP 1/4" FW
Spur Gear; 1/2" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel
Part #
09630
BDI #
160995
Details
33.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2412/p/160995
Your Price
$ 33.99 / each
$ 34.00 / each BDIExpress
$ 34.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711096307
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S2412
Manufacturer Internal Number
09630
Weight / LBS
0.01
Long Description
Spur Gear; 1/2" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.5 Inch | 12.7 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

