

B & B MANUFACTURING
B & B MANUFACTURING
SS3248
B & B MANUFACTURING B & B MANUFACTURING
Description
SS3248 SPUR GEAR ; 32 PITCH 48TEETH STAINLESS STEEL TYPE 6
Spur Gear; 1-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel
Part #
SS3248
BDI #
22738849

Details
35.5762
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/SS3248/p/22738849
Your Price
$ 35.58 / each
$ 35.58 / each BDIExpress
$ 35.58 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.05
EAN
0195057186712
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
1/4" Plain Bore
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.1
Long Description
Spur Gear; 1-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel
Hub Diameter
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh