https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS1032
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS1032 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 3.2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel
Part #
TS1032
BDI #
612245
Details
147.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS1032/p/612245
Your Price
$ 147.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.68
EAN
0697950262970
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS1032
Weight / LBS
3.7
Long Description
Spur Gear; 3.2" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
3.2 Inch | 81.28 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

